Reference electrodes, InLab® Reference
InLab® Reference, 0...+100 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm, S7, Highly saline solutions; corrosive and hot acids/bases
Catalog # 662-2871
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
Reference electrodes with S7 connector.
- InLab® Reference Plus is ideal for measurements with ion selective electrodes
- Reference system: ARGENTHAL™ with silver-ion trap (no risk of contamination by sulphides and proteins)
Material: Glass
Ordering information: Supplied with test certificate and without cable. Other electrodes on request.
Documents
Mettler InLab® Sensors
Product Literature
Specifications
- Connection:S7
- Ø×L:12×120 mm
- For:Highly saline solutions; corrosive and hot acids/bases
- Type:InLab® Reference
- Material:Glass
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/l
- Temp.:0...+100 °C
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



