VWR® MultiTray®/MultiBox® plus, Pipette Tips
10 µl tips, crystal, extended, 0,5 - 10 µl, Transparent, MultiTray® 2×96 tips
Catalog # 612-2599
Supplier: VWR Collection
Jump to:
Product Details & Documents
Tips racked in MultiTrays®. Compatible with most micropipettes, except 612-2913 which is compatible with Gilson® and Labmate® micropipettes. MultiBox® plus is an autoclavable PP box with dustproof, hinged and sliding lid, which may be opened completely or partially. MultiBox® plus is suitable for use with all MultiTrays®.
- Tips fit firmly on micropipettor cones, have straight shape for optimum handling, and offer minimum fluid retention
- MultiBox® plus can be repeatedly autoclaved, but should be placed in an adapted container to avoid contact with the autoclave walls (sterilisation conditions: +121 °C, 1,2 bar, max. 30 minutes, with vessels open)
- Up to a maximum of five MultiBox® plus can be stacked
Ordering information: Tips supplied pre-assembled in MultiTray® systems.
Specifications
- Packed:MultiTray® 2×96 tips
- Volume:0,5 - 10 µl
- Seq:01
- Tip style:10 µl tips, crystal, extended
- Tip colour:Transparent
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



