Flow cups with fixed nozzle
Viscosity flow cup (max.W×H = 92×84 mm), 34 - 135 cSt, 4 mm
Catalog # SIMEVF2049
Supplier: Industrial Physics
Jump to:
Product Details & Documents
These flow cups are composed of an anodised aluminium cup and a stainless steel nozzle.
Designed to measure the viscosity of lacquers, paint and other liquids.
Certifications: ISO 2431
Ordering information: Stand must be ordered separately.
Documents
TQC Company Video
Videos
Specifications
- Range:34 - 135 cSt
- Description:Viscosity flow cup (max.W×H = 92×84 mm)
- Seq:02
- Cup orifice:4 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Digital stopwatch, 0,01 s
Product Information
- Catalog #AvailabilityPrice
- Ring stand fro flow cups
Product Information
- Catalog #AvailabilityPrice
- Temperature control jacket with tripod for ISO and AFNOR cupsTemperature control jacket with tripod for ISO and AFNOR cupsSIMEVF2068Log in for availability1 * 1 ST - 621,00 €
Product Information
- Catalog #AvailabilityPrice
- Viscosity convertor of flow time to viscosity



