Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spigots

Spigots

StopCock straight-through, Inflowing side: 3/4" outer thread, 3/4" inner thread cap nut/outflowing side: 3/4" outer thread, 3/4" inner thread cap nut
Catalogus # 216-0940
Leverancier:   BURKLE
Spigots
Catalogus # 216-0940
Leverancier:  BURKLE
Spigots
Spigots

StopCock straight-through, Inflowing side: 3/4" outer thread, 3/4" inner thread cap nut/outflowing side: 3/4" outer thread, 3/4" inner thread cap nut

Price
41,40 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Media-contacting parts PP, PE and PTFE.

  • Tight closing for complete seal
  • Easy to use
  • With connecting cap nut

The spigots fit all containers with R¾" connection threads. Screw thread adapters facilitate connection of spigots to nearly all containers. Pressure resistant up to 2 bar at 20 °C (without discharge bracket and grommet). With discharge angle and rotatable spout preventing drips. With tapered spout for bottles with narrow openings with a diameter from 6 to 8 mm.

Not suitable for solidifying substances.

Documents

Specificaties
  • Thread:
    Inflowing side: 3/4" outer thread, 3/4" inner thread cap nut/outflowing side: 3/4" outer thread, 3/4" inner thread cap nut
  • Description:
    StopCock straight-through
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.