Stand bases
315×200 mm, 4,0 kg
Catalog # 241-0348
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Stainless steel. Firm, non slip stand for a wide variety of uses. With an M10 threaded hole on face side and adjustable feet for uneven surfaces.
- Rubber feet for a firm footing
- Smooth surfaces for easy, fast cleaning
- Robust
DIN 12892/55
Certifications: DIN 12892/55
Documents
USBE2013_TDS_EN
Datasheet
Specifications
- L×W:315×200 mm
- Seq:07
- Weight:4,0 kg



