pH combination electrodes with temperature sensor, ScienceLine
Combination electrode, sphere membrane, with PT1000 temperature sensor, Silamid®-reference system, N 1043 A, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ceramic, 12×320 mm, DIN + 4 mm banana plug, 1 m fixed cable
Catalog # 662-1941
Supplier: SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
Catalog # 662-1941
Supplier: SI Analytics
Jump to:
Product Details & Documents
Electrodes with plug head (without cable) or with BNC/DIN plug with fixed cable.
- Reference system: Silamid®
- Membrane shape: sphere
- Electrodes with suffix 'ID' feature an ID function (electrode data is stored in the connector for the automatic sensor recognition)
Documents
Specifications
- Connection:DIN + 4 mm banana plug, 1 m fixed cable
- Ø×L:12×320 mm
- Type:N 1043 A
- Description:Combination electrode, sphere membrane, with PT1000 temperature sensor, Silamid®-reference system
- Material:Glass
- Seq:32
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/l
- Temp.:−5...+100 °C
- pH:0 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



