Buckets, SlimLine™
Product Details & Documents
Rectangular, 22 L buckets with a 482,6 mm interior width are an ideal choice for use with a variety of flat head mops and string mops in controlled environments. Available with or without heavy-duty 76,2 mm castors.
- 6 gallon capacity
- Volume graduations with gallon and litre marks
- Colour coded with a choice of red, yellow, blue, green and grey
- B-7: Use as replacement buckets for SlimLine™ and Slim T™ series carts
- B-7AC: Use as replacements in BucketBinder™ multi-bucket systems
- Autoclavable
Micronova Slim T™ polypropylene buckets are designed for stand-alone use or as replacements for SlimLine™ or Slim T™ series carts. They also work well with BucketLiners™ and the range of W-9 series wringers. Buckets with castors, use as a single bucket system, or as replacements in BucketBinder™ multi-bucket systems.
Accessories information: The BucketLiner™, with a unique LDPE/Nylon laminate, is an ideal impermeable barrier material for lining totes to transport product parts, raw materials or to line buckets containing disinfectants or other cleaning solutions.
Specifications
- Capacity:22 L
- Colour:Blue
- Description:PP bucket
- Dimensions:240×490 mm
- Height:240 mm
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Clear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mmClear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mm141-0091Log in for availability1 * 24 ST - 263,00 €



