Order Entry
Belgium
Orders LinkContactUsLinkComponent
Staining tiles

Staining tiles

6, Ø×H: 20/22×2 mm, Transparent, 130×100×6 mm
Catalog # MARI1406405
Supplier:   MARIENFELD
Staining tiles
Catalog # MARI1406405
Supplier:  MARIENFELD
Staining tiles
Staining tiles

6, Ø×H: 20/22×2 mm, Transparent, 130×100×6 mm

Price
360,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
  • Bevelled edges
  • Ground and polished cavities
  • Clipped corners: Except the one with twelve wells
Specifications
  • No. of wells:
    6
  • Colour:
    Transparent
  • W×D×H:
    130×100×6 mm
  • Well size:
    Ø×H: 20/22×2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.