Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Seed testing papers, Munktell

39/N, 580×580 mm
Catalog # 512-6221
Supplier:   Ahlstrom
Seed testing papers, Munktell
Catalog # 512-6221
Supplier:  Ahlstrom
Seed testing papers, Munktell
Seed testing papers, Munktell

39/N, 580×580 mm

Price
332,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Seed Testing Papers are widely used by seed testing institutes and others for germination capacity testing and for health tests e.g. Jacobsen (Copenhagen tank), on top of paper and osmosis test.

Specifications
  • Grade:
    39/N
  • Seq:
    05
  • Size:
    580×580 mm
  • Cat. No.:
    512-6221
  • Capillary rise:
    -
  • Ash content:
    -
  • Weight:
    180 g/m²