Order Entry
Belgium
Orders LinkContactUsLinkComponent
Ice sampler

Ice sampler

Ice sampler complete, 300 mm, 38 mm, 50 ml
Catalog # 300-1047
Supplier:   BURKLE
Ice sampler
Catalog # 300-1047
Supplier:  BURKLE
Ice sampler
Ice sampler

Ice sampler complete, 300 mm, 38 mm, 50 ml

Price
757,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Sampler developed for sampling from frozen, highly viscous, paste-like materials such as ice-cream and similar substances. The drill-shaped cutter screws itself into the frozen goods independently when being rotated. The collection cylinder can easily be detached via a bayonet connection. The sample is then available and can be removed.

  • Stainless steel AISI 316L (1.4404), electro-polished
  • Sterilisable
  • Easy cleaning
  • Collection cylinder 38 mm Ø
Spécifications
  • Ø:
    38 mm
  • Volume:
    50 ml
  • Description:
    Ice sampler complete
  • Length:
    300 mm
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    300-1050
    Connexion Pour la disponibilité
    1 * 1 ST - 24,70 €