Automatic burettes, Sofnol
30 ml, 0,1 ml, 0,01 ± ml
Catalog # 612-2907
Supplier: SciLabware
Jump to:
Product Details & Documents
Borosilicate glass.
- Rotaflo® PTFE stopcock for grease-free performance and fine drop-wise control
- Graduations in white enamel
- Automatic zeroing and easy filling
Ordering information: Burettes and bottles must be ordered separately.
Specifications
- Capacity:30 ml
- Division:0,1 ml
- Tolerance:0,01 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare reservoir bottle, 1000 ml, ØxH: 95x195 mm
Product Information
- Catalog #AvailabilityPrice
- Spare reservoir bottle, 500 ml, ØxH: 75x160 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



