Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Automatic burettes, Sofnol

10 ml, 0,1 ml, 0,01 ± ml
  612-2905
 :   SciLabware
Automatic burettes, Sofnol
  612-2905
Automatic burettes, Sofnol
Automatic burettes, Sofnol

10 ml, 0,1 ml, 0,01 ± ml

 
552,00 €
   
1 * 5 ST
 

Borosilicate glass.

  • Rotaflo® PTFE stopcock for grease-free performance and fine drop-wise control
  • Graduations in white enamel
  • Automatic zeroing and easy filling

 : Burettes and bottles must be ordered separately.

 
  • Capacity:
    10 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,01 ± ml
Accessories

 

  •  
    Description
     
     
  • 612-2909
    Spare reservoir bottle, 1000 ml, ØxH: 95x195 mm
       
    1 * 1 ST - 26,80 €

 

  •  
    Description
     
     
  • 612-2908
    Spare reservoir bottle, 500 ml, ØxH: 75x160 mm
       
    1 * 1 ST - 17,10 €