Labeling tapes, warning tapes
Warning tape, self-adhesive PVC, 0,138 mm thick, Red/white, 75,0 mm
Catalog # 116-0231
Supplier: Brady
Jump to:
Product Details & Documents
Self-adhesive warning film for marking pillars, pylons, the edges of walls, gate arches and lifts.
- Extremely durable
- Waterproof, oil, alkali and acid resistant
- Different colours available
Length: 33,0 m.
Specifications
- Width:75,0 mm
- Colour:Red/white
- Description:Warning tape, self-adhesive PVC, 0,138 mm thick
- Seq:03



