Order Entry
Belgium
Orders LinkContactUsLinkComponent
Demeter pipettes

Demeter pipettes

1,1 ml, 1/1,1 ml, ±0,05/0,005 ml, 250 mm
Catalog # HECH42574001
Demeter pipettes
Catalog # HECH42574001
Demeter pipettes
Demeter pipettes

1,1 ml, 1/1,1 ml, ±0,05/0,005 ml, 250 mm

Price
9,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Diluting pipettes, soda glass, with ring marks.

  • Fused amber graduation 'ASSISTENT-PERMANENT'
  • Calibrated for blowing out up to 1 ml
  • Other marks are calibrated to delivery ('EX')

 : DIN 12838, DIN 12839

Specifications
  • Capacity:
    1,1 ml
  • Length:
    250 mm
  • Division:
    1/1,1 ml
  • Tolerance:
    ±0,05/0,005 ml