Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample tubes for stool, with screw cap

Sample tubes for stool, with screw cap

15 ml, assembled, Brown, 20 mm, 76 mm, 1000/1000 (bag/ctn)
Catalog # BOET07.023.2007
Supplier:   BOETTGER PAUL
Sample tubes for stool, with screw cap
Catalog # BOET07.023.2007
Supplier:  BOETTGER PAUL
Sample tubes for stool, with screw cap
Sample tubes for stool, with screw cap

15 ml, assembled, Brown, 20 mm, 76 mm, 1000/1000 (bag/ctn)

Price
327,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance

Clair tube with overlapping screw cap for optimal hygiene when opening, reliably sealed with long-lasting spoon for about bean-sized samples.

Certifications: Conforms to DIN EN 829 for the dispatch of stool samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    20 mm
  • Packed:
    1000/1000 (bag/ctn)
  • Version:
    assembled
  • Capacity:
    15 ml
  • Height:
    76 mm
  • Seq:
    04
  • Cap colour:
    Brown