Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryo-Compact circulators, CF series

Cryo-Compact circulators, CF series

CF40, -40...+150 °C, ±0,03 °C, 2 kW, 0,47; 0,4; 0,28; 0,12 kW, 5,5 l, 280×460×460 mm
Catalog # 461-3462
   Water Efficient
Supplier:   JULABO GmbH
Cryo-Compact circulators, CF series
Catalog # 461-3462
Supplier:  JULABO GmbH
   Water Efficient
Cryo-Compact circulators, CF series
Cryo-Compact circulators, CF series

CF40, -40...+150 °C, ±0,03 °C, 2 kW, 0,47; 0,4; 0,28; 0,12 kW, 5,5 l, 280×460×460 mm

Price
6 630,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Compact refrigerated/heating circulators which can be used on benchtop or in a fume hood, ideal for temperature control of distillation apparatus or mini plant installation. All four models feature pump connections for external temperature applications and a bath opening for temperature control of small objects directly in the circulator bath. The maximum ambient temperature of +40 °C and air cooled ventilation means the units can be positioned alongside other units or directly in a fume hood.

CF30/CF40 models are ideal for routine applications:
Working temperatures up to +150 °C with pressure pump
Splash-proof key pad
LED temperature display with precise PID temperature control
RS232 interface for PC connection

CF31 and CF41 are suitable for demanding applications. Features are the same as CF30 and CF40 and in addition:
Working temperatures up to +200 °C with powerful electronically adjustable pressure and suction pump
Bright VFD display and interactive LCD display with user guide
Intelligent and self-optimsing ICC (Intelligent Cascade Control) and TCF (Temperature Control Features)
RS232/RS485 interface for PC connection and external PT100 external sensor connection
Integrated programmer with six 60-step programs, three point calibration and early warning for low liquid level

Max. flow rate/max. pressure:
CF30, CF40: 15 L/min, 350 mbar pressure
CF31, CF41: 22 to 26 L/min, 400 to 700 mbar pressure, 200 to 400 mbar suction (with electronically adjustable pump capacity).

Max. flow rate / max. pressure:

CF30, CF40: 15 l/min, 350 mbar pressure

Delivery information: Supplied with two barbed fittings for 8 and 12 mm inner diameter tubing. An electronic module with analogue connections is available as an optional accessory for CF31 or CF41 units, please contact your local Avantor office for details.

Caution: Note: Cooling capacity at +20; 0; −20 and −30 °C.

Documents

Specifications
  • Heating capacity:
    2 kW
  • Temperature Range:
    -40...+150 °C
  • Capacity:
    5,5 l
  • W×D×H:
    280×460×460 mm
  • Cooling capacity:
    0,47; 0,4; 0,28; 0,12 kW
  • Temp. stability:
    ±0,03 °C
  • Type:
    CF40
  • Cat. No.:
    461-3462
  • Environmentally Preferable:
    Water Efficient
Accessories

Product Information

  • Catalog #
    Tubing int.Ø
    Availability
    Price
  • Chloroprene tubing, working temperature -20 to+120 °C
    Chloroprene tubing, working temperature -20 to+120 °C
    JULA8930008
    8 mm
    Log in for availability
    1 * 1 m - 22,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Tube clamps for I.Ø of CR® tubing (10/12 mm) and reinforced tubing (8 mm), size 2
    Tube clamps for I.Ø of CR® tubing (10/12 mm) and reinforced tubing (8 mm), size 2
    JULA8970481
    Log in for availability
    1 * 2 ST - 23,30 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Tube clamps for reinforced tubing (I.Ø 12 mm), size 3
    Tube clamps for reinforced tubing (I.Ø 12 mm), size 3
    JULA8970482
    -
    Log in for availability
    1 * 2 ST - 24,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • 2 Adapters M16×1 female to 1/2" tube
    2 Adapters M16×1 female to 1/2" tube
    JULA8890013
    CF, HE
    Log in for availability
    1 * 2 ST - 104,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel/PTFE coated PT100 sensor with 3 m cable, 600×6 mm
    Stainless steel/PTFE coated PT100 sensor with 3 m cable, 600×6 mm
    JULA8981013
    CF31, CF41, F25-HE, F25-HL, F25-ME
    Log in for availability
    1 * 1 ST - 691,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Adapter for metal tubing M10x1 to M16x1
    Adapter for metal tubing M10x1 to M16x1
    JULA8970444
    CF30, CF31, CF40, CF41
    Log in for availability
    1 * 1 ST - 49,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • 2 barbed fittings for tubing 12 mm ID
    2 barbed fittings for tubing 12 mm ID
    JULA8970445
    CF30, CF31, CF40, CF41
    Log in for availability
    1 * 2 ST - 48,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Shut off valve for loop circuit, M16×1, −30...+90 °C
    Shut off valve for loop circuit, M16×1, −30...+90 °C
    JULA8970456
    CF30, CF31, CF40, CF41
    Log in for availability
    1 * 1 ST - 112,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel PT100 sensor with 1,5 m cable, 300×6 mm
    Stainless steel PT100 sensor with 1,5 m cable, 300×6 mm
    461-3998
    CF31, CF41, F25-HE, F25-HL, F25-ME
    Log in for availability
    1 * 1 ST - 405,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Adapter M16×1 male to M16×1 male
    Adapter M16×1 male to M16×1 male
    JULA8970443
    HE, HL, SL, CF, PLUS, Magnum
    Log in for availability
    1 * 1 ST - 47,60 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel/PTFE coated PT100 sensor with 3 m cable, 300×6 mm
    Stainless steel/PTFE coated PT100 sensor with 3 m cable, 300×6 mm
    JULA8981015
    CF31, CF41, F25-HE, F25-HL, F25-ME
    Log in for availability
    1 * 1 ST - 682,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • 2 Adapters M16x1 male to NPT ¼" female
    2 Adapters M16x1 male to NPT ¼" female
    JULA8890010
    HE, HL, SL, CF
    Log in for availability
    1 * 2 ST - 105,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.