Order Entry
Belgium
Orders LinkContactUsLinkComponent
Absorption Cells with Lids

Absorption Cells with Lids

Semi-micro cells, with PTFE lid, Ext. Ø: 12,5×12,5 mm, 45 mm, 8,5 - 20 mm, 1400 µl, 10 mm, QX: Quartz glass, extended range for measurements in the UV/Vis/NIR range from 200 - 3500 nm
Catalog # 634-0849
Supplier:   Hellma
Absorption Cells with Lids
Catalog # 634-0849
Supplier:  Hellma
Absorption Cells with Lids
Absorption Cells with Lids

Semi-micro cells, with PTFE lid, Ext. Ø: 12,5×12,5 mm, 45 mm, 8,5 - 20 mm, 1400 µl, 10 mm, QX: Quartz glass, extended range for measurements in the UV/Vis/NIR range from 200 - 3500 nm

Price
329,00 €
Log in for availability
1 * 1 PAIRE
Product Details & Documents

Hellma® high precision quartz glass semi-micro cells for absorption measurements in the UV/Vis range, 10 to 50 mm path length, with lid.

  • Cells with PTFE lid

  • 10 to 50 mm path length
  • Highest precision
  • Excellent transmission
  • Sustainably produced

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.

Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

 

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimized.

Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

Certifications: Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.

Ordering information: Cell pairs are spectrally calibrated.

Documents

Specifications
  • Path length:
    10 mm
  • Volume:
    1400 µl
  • Window material:
    QX: Quartz glass, extended range for measurements in the UV/Vis/NIR range from 200 - 3500 nm
  • Description:
    Semi-micro cells, with PTFE lid, Ext. Ø: 12,5×12,5 mm
  • Height:
    45 mm
  • Seq:
    3
  • Centre height:
    8,5 - 20 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE stoppers with NS7 fitting
    PTFE stoppers with NS7 fitting
    634-1146
    Log in for availability
    1 * 5 ST - 17,40 €

Product Information

  • Catalog #
    Availability
    Price
  • PTFE stoppers with NS5 fitting
    PTFE stoppers with NS5 fitting
    634-1145
    Log in for availability
    1 * 5 ST - 17,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.