Solid phase extraction cartridges, Sep-Pak® Vac
Cartridge, C18, 55 - 105 µm, 35 ml, 10 g
WATEWAT043345
Marketsource
: WATERS
These cartridges deliver the option of minimum sample preparation. Consists of moulded, high purity PP syringe-barrel bodies with two PE frits to contain the packing material.
- Standard male Luer permits use with multi-position vacuum manifolds
- Colour coded printing on syringe barrels for identification
- Column Format:Cartridge
- Particle Size:55 - 105 µm
- Capacity:35 ml
- Seq:08
- Bed weight:10 g
- Phase:C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



