Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity electrodes

Conductivity electrodes

Micro sensor, dual plantinum plates, with built-in ATC (Pt 1000), Micro, with temp. sensor, 1 cm⁻¹, 0...100 °C, Glass, 6×110 mm, BNC + 2 banana, 1 m cable, Micro volumes (min. 30 mm depth), test tubes
Catalog # CONSSK24T
Supplier:   CONSORT
Conductivity electrodes
Catalog # CONSSK24T
Supplier:  CONSORT
Conductivity electrodes
Conductivity electrodes

Micro sensor, dual plantinum plates, with built-in ATC (Pt 1000), Micro, with temp. sensor, 1 cm⁻¹, 0...100 °C, Glass, 6×110 mm, BNC + 2 banana, 1 m cable, Micro volumes (min. 30 mm depth), test tubes

Price
482,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A range of conductivity electrodes for different applications.

  • Available with or without integrated temperature sensor
  • Shaft is made from glass or epoxy
Specifications
  • Connection:
    BNC + 2 banana, 1 m cable
  • Ø×L:
    6×110 mm
  • For:
    Micro volumes (min. 30 mm depth), test tubes
  • Type:
    Micro, with temp. sensor
  • Description:
    Micro sensor, dual plantinum plates, with built-in ATC (Pt 1000)
  • Material:
    Glass
  • Seq:
    07
  • Temp.:
    0...100 °C
  • Cell constant:
    1 cm⁻¹