Density hydrometers, M100
M100, 1,800 - 1,900 g/ml, 0,002 g/ml, 245 mm
Catalog # GERI0355
Supplier: GERING
Jump to:
Product Details & Documents
Reference temperature for density measurements: 20 °C.
Certifications: DIN 12791
Packaging: In velvet lined case.
Specifications
- Length:245 mm
- Seq:12
- Division:0,002 g/ml
- Model:M100
- Range:1,800 - 1,900 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



