Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample vials, trident vials

Sample vials, trident vials

Tall, 3,50 ml, 12,5×46 mm, No
Catalog # MURRT101/V2
Supplier:   MURRAY S
Sample vials, trident vials
Catalog # MURRT101/V2
Supplier:  MURRAY S
Sample vials, trident vials
Sample vials, trident vials

Tall, 3,50 ml, 12,5×46 mm, No

Price
336,00 €
Log in for availability
1 * 666 ST
Product Details & Documents

Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.

  • Robust and economical, will withstand moderate temperature change
  • Screw cap with foil coated insert for a better seal
  • Easy handling

Packaging: For production related reasons, the number of vials per box may vary.

Specifications
  • Cap included:
    No
  • Ø×H:
    12,5×46 mm
  • Capacity:
    3,50 ml
  • Description:
    Tall
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.