Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Jars, tall

30 ml, 39 mm, 59 mm
Catalog # MURRG805/A2
Supplier:   MURRAY S
Jars, tall
Catalog # MURRG805/A2
Supplier:  MURRAY S
Jars, tall
Jars, tall

30 ml, 39 mm, 59 mm

Price
96,20 €
Log in for availability
1 * 127 ST
Product Details & Documents

Clear or amber glass, without cap.

  • Good chemical and physical properties
  • For use in applications without high thermal loads
  • Amber coloured to protect light-sensitive materials

Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.

Specifications
  • Ext.Ø:
    39 mm
  • Capacity:
    30 ml
  • Height:
    59 mm
  • Seq:
    07