Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specimen tubes

Specimen tubes

50 mm, 16 mm, 0,85 mm
Catalog # 212-0569
Supplier:   MURRAY S
Specimen tubes
Catalog # 212-0569
Supplier:  MURRAY S
Specimen tubes
Specimen tubes

50 mm, 16 mm, 0,85 mm

Price
58,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.

Specifications
  • Ext.Ø:
    16 mm
  • Wall thickness:
    0,85 mm
  • Length:
    50 mm
  • Seq:
    05