Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specimen tubes

Specimen tubes

100 mm, 12 mm, 0,85 mm
Catalog # 212-0568
Supplier:   MURRAY S
Specimen tubes
Catalog # 212-0568
Supplier:  MURRAY S
Specimen tubes
Specimen tubes

100 mm, 12 mm, 0,85 mm

Price
62,10 €
Log in for availability
1 * 100 ST
Product Details & Documents

Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.

Specifications
  • Ext.Ø:
    12 mm
  • Wall thickness:
    0,85 mm
  • Length:
    100 mm
  • Seq:
    12