Test tubes, without rim, light wall
150 mm, 24 mm, 0,8 mm
Catalog # MURRG021/38
Supplier: MURRAY S
Jump to:
Product Details & Documents
Glass, clear.
- Excellent chemical resistance
- Good temperature resistance
Specifications
- Ext.Ø:24 mm
- Wall thickness:0,8 mm
- Length:150 mm
- Cat. No.:MURRG021/38



