Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filtration funnels, conical

Filtration funnels, conical

Conical filter funnel, 25 ml, 100 mm, 25 mm, 4
Catalog # LENZ07200425
Supplier:   Lenz Laborglas
Filtration funnels, conical
Catalog # LENZ07200425
Supplier:  Lenz Laborglas
Filtration funnels, conical
Filtration funnels, conical

Conical filter funnel, 25 ml, 100 mm, 25 mm, 4

Price
31,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Funnels, made of boroslicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Documents

Specifications
  • Plate Ø:
    25 mm
  • Porosity:
    4
  • Capacity:
    25 ml
  • Description:
    Conical filter funnel
  • Length:
    100 mm