Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filtration funnels, conical

Filtration funnels, conical

Conical filter funnel, 25 ml, 100 mm, 25 mm, 3
Catalog # LENZ07200325
Supplier:   Lenz Laborglas
Filtration funnels, conical
Catalog # LENZ07200325
Supplier:  Lenz Laborglas
Filtration funnels, conical
Filtration funnels, conical

Conical filter funnel, 25 ml, 100 mm, 25 mm, 3

Price
28,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Funnels, made of boroslicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filter plate.

Documents

Specifications
  • Plate Ø:
    25 mm
  • Porosity:
    3
  • Capacity:
    25 ml
  • Description:
    Conical filter funnel
  • Length:
    100 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.