Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter funnels

Filter funnels

4000 ml, 179 mm, 2
N° de catalogue LENZ07195279
Fournisseur:   Lenz Laborglas
Filter funnels
N° de catalogue LENZ07195279
Fournisseur:  Lenz Laborglas
Filter funnels
Filter funnels

4000 ml, 179 mm, 2

Prix
533,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filters disc.

Documents

Specifications
  • Plate Ø:
    179 mm
  • Porosity:
    2
  • Capacity:
    4000 ml
  • Seq:
    22
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.