Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter funnels

Filter funnels

4000 ml, 179 mm, 1
N° de catalogue LENZ07195179
Fournisseur:   Lenz Laborglas
Filter funnels
N° de catalogue LENZ07195179
Fournisseur:  Lenz Laborglas
Filter funnels
Filter funnels

4000 ml, 179 mm, 1

Prix
533,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filters disc.

Documents

Spécifications
  • Plate Ø:
    179 mm
  • Porosity:
    1
  • Capacity:
    4000 ml
  • Seq:
    21