Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom, wide neck, with beaded rim

Flasks, flat bottom, wide neck, with beaded rim

250 ml, 138 mm, 50 mm, 85 mm
Catalog # LENZ07050049
Supplier:   Lenz Laborglas
Flasks, flat bottom, wide neck, with beaded rim
Catalog # LENZ07050049
Supplier:  Lenz Laborglas
Flasks, flat bottom, wide neck, with beaded rim
Flasks, flat bottom, wide neck, with beaded rim

250 ml, 138 mm, 50 mm, 85 mm

Price
128,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

DURAN®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Marked with capacity and a white labelling area. Flasks with neck external diameter larger than 65 mm have reinforced rims.

Certifications: Acc. to DIN ISO 24450

Documents

Specifications
  • Ext.Ø:
    85 mm
  • Capacity:
    250 ml
  • Height:
    138 mm
  • Seq:
    03
  • Neck Ø ext.:
    50 mm