Beakers, low form
250 ml, 95 mm, 70 mm
Catalog # LENZ07001049
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Graduated for approximate reading of contents and labelling area (exept 5 ml beaker, not graduated).
: DIN 12331 and ISO 3819
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:70 mm
- Capacity:250 ml
- Height:95 mm



