Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

50 ml, 60 mm, 42 mm
Catalog # LENZ07001028
Supplier:   Lenz Laborglas
Beakers, low form
Catalog # LENZ07001028
Supplier:  Lenz Laborglas
Beakers, low form
Beakers, low form

50 ml, 60 mm, 42 mm

Price
72,50 €
Log in for availability
1 * 10 ST
Product Details & Documents

DURAN®, borosilicate glass, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Graduated for approximate reading of contents and labelling area (exept 5 ml beaker, not graduated).

Certifications: DIN 12331 and ISO 3819

Specifications
  • Ext.Ø:
    42 mm
  • Capacity:
    50 ml
  • Height:
    60 mm