Order Entry
Belgium
Orders LinkContactUsLinkComponent
Viscous samplers

Viscous samplers

Viscous sampler for medium viscosity materials, Stainless steel 316, 300 ml, 1000 mm
N° de catalogue 231-0487
Fournisseur:   Sampling Systems
Viscous samplers
N° de catalogue 231-0487
Fournisseur:  Sampling Systems
Viscous samplers
Viscous samplers

Viscous sampler for medium viscosity materials, Stainless steel 316, 300 ml, 1000 mm

Prix
901,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These viscous samplers are designed for creams, shampoos, soaps, honey and other semi-viscous materials.

After sampling, the sampler can be completely dismantled, for a quick and thorough cleaning.

Specifications
  • Capacity:
    300 ml
  • Description:
    Viscous sampler for medium viscosity materials
  • Length:
    1000 mm
  • Material:
    Stainless steel 316
  • Seq:
    01