Sample containers with screw cap
60 ml, Non sterile, with white spoon, Red, 38 mm, 65 mm, Bulk
Catalog # KART0563200
Supplier: KARTELL
Jump to:
Product Details & Documents
Made of PS, with PE screw cap and spoon.
- Disposable
- Available sterile or non sterile
- Good chemical resistance
- Lightweight
Specifications
- Ext.Ø:38 mm
- Packed:Bulk
- Type:Non sterile, with white spoon
- Capacity:60 ml
- Height:65 mm
- Seq:03
- Cap colour:Red



