Thielepape extractors
150 ml, 250 ml, 45/40 NS
LENZ05370043
DURAN®, borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
- Extraction cap.:150 ml
- Socket size:45/40 NS
- Flask capacity:250 ml
DURAN®, borosilicate glass.