Order Entry
Belgium
Orders LinkContactUsLinkComponent
Disposable bailers

Disposable bailers

Disposable bailers, HDPE, 1000 ml, 40 mm, 950 mm
Catalog # SAMP5040A-1000
Supplier:   Sampling Systems
Disposable bailers
Catalog # SAMP5040A-1000
Supplier:  Sampling Systems
Disposable bailers
Disposable bailers

Disposable bailers, HDPE, 1000 ml, 40 mm, 950 mm

Price
416,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

Disposable bailers designed for sampling from wells or storage silos.

Packaging: Individually bagged.

Caution: Not suitable for high density liquids.

Specifications
  • Ø:
    40 mm
  • Capacity:
    1000 ml
  • Description:
    Disposable bailers
  • Length:
    950 mm
  • Material:
    HDPE