Order Entry
Belgium
Orders LinkContactUsLinkComponent
Urine sample containers

Urine sample containers

2500 ml, 73 mm, 245×115×243 mm
Catalog # KART481
Supplier:   KARTELL
Urine sample containers
Catalog # KART481
Supplier:  KARTELL
Urine sample containers
Urine sample containers

2500 ml, 73 mm, 245×115×243 mm

Price
7,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PE, with cap.

  • Graduated up to 2500 ml
  • Good chemical resistance

Supplied with cap for easy sampling.

Specifications
  • Capacity:
    2500 ml
  • W×D×H:
    245×115×243 mm
  • Neck-Ø:
    73 mm