Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Beakers, low form

5000 ml, 206 mm, 177 mm
Catalog # NICK415
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # NICK415
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

5000 ml, 206 mm, 177 mm

Price
70,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    177 mm
  • Capacity:
    5000 ml
  • Height:
    206 mm
  • Seq:
    06