Flat spatula, conical
Nickel, 180 mm, 20/35 mm
N° de catalogue 231-0126
Fournisseur: NICKEL ELECTRO
Jump to:
Product Details & Documents
Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.
- Excellent chemical resistance
- Excellent thermal resistance
- Smooth surfaces for fast, easy cleaning
Specifications
- Description:Nickel
- Length:180 mm
- Blade width:20/35 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



