Sample containers with screw cap
180 ml, 54 mm, 112 mm
Catalog # KART1675
Supplier: KARTELL
Aller à :
Product Details & Documents
PFA, translucent, with PFA screw cap.
- Very good chemical resistance
- Very good temperature resistance
For sample collection, transport and storage.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Spécifications
- Ext.Ø:54 mm
- Capacity:180 ml
- Height:112 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



