Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers with screw cap

Sample containers with screw cap

60 ml, 38 mm, 90 mm
Catalog # KART1673
Supplier:   KARTELL
Sample containers with screw cap
Catalog # KART1673
Supplier:  KARTELL
Sample containers with screw cap
Sample containers with screw cap

60 ml, 38 mm, 90 mm

Price
179,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with PFA screw cap.

  • Very good chemical resistance
  • Very good temperature resistance

For sample collection, transport and storage.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    38 mm
  • Capacity:
    60 ml
  • Height:
    90 mm
  • Seq:
    02