Test tubes
15 ml, 100 mm, 18 mm, 15 mm
N° de catalogue KART1405
Fournisseur: KARTELL
Jump to:
Product Details & Documents
PTFE, white.
- Excellent chemical resistance
- Very good mechanical resistance
- Very good temperature resistance
- Suitable for foodstuff
Will withstand temperatures continuously up to 250 °C and for short intervals up to 300 °C.
Specifications
- Ext.Ø:18 mm
- Ø int.:15 mm
- Capacity:15 ml
- Length:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



