Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

10 ml, 120 mm, 18 mm, 15 mm
Catalog # KART1400
Supplier:   KARTELL
Test tubes
Catalog # KART1400
Supplier:  KARTELL
Test tubes
Test tubes

10 ml, 120 mm, 18 mm, 15 mm

Price
68,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PTFE, white.

  • Excellent chemical resistance
  • Very good mechanical resistance
  • Very good temperature resistance
  • Suitable for foodstuff

Will withstand temperatures continuously up to 250 °C and for short intervals up to 300 °C.

Specifications
  • Ext.Ø:
    18 mm
  • Ø int.:
    15 mm
  • Capacity:
    10 ml
  • Length:
    120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.