Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sack samplers

Sack samplers

Sack with plain ended, Master P, 400 mm, 25 mm
Catalog # SAMP1320A-01
Supplier:   Sampling Systems
Sack samplers
Catalog # SAMP1320A-01
Supplier:  Sampling Systems
Sack samplers
Sack samplers

Sack with plain ended, Master P, 400 mm, 25 mm

Price
176,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sack samplers are designed to take fast powder samples through the sides of sacks and bags.

  • Suitable for sampling free flowing powders and granules
  • 316L stainless steel construction
  • Unique range of sample collection methods available

Insert the sampler through the side of the sack. Angle sampler downwards to allow the product to flow into the sample collecting container and seal the hole using an ultra adhesive label.

Ordering information: Includes a 250 ml sampling bottle.

Specifications
  • Ø:
    25 mm
  • Description:
    Sack with plain ended, Master P
  • Length:
    400 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Material
    Colour
    Availability
    Price
  • Labels
    Labels
    300-0552
    Paper
    Blue
    Log in for availability
    1 * 1 ROU - 83,00 €

Product Information

  • Catalog #
    Material
    Colour
    Availability
    Price
  • Labels
    Labels
    300-0550
    Paper
    Red
    Log in for availability
    1 * 1 ROU - 83,00 €

Product Information

  • Catalog #
    Material
    Colour
    Availability
    Price
  • Labels
    Labels
    300-0548
    Paper
    Red
    Log in for availability
    1 * 1 ROU - 104,00 €

Product Information

  • Catalog #
    Material
    Colour
    Availability
    Price
  • Labels
    Labels
    300-0549
    Paper
    Blue
    Log in for availability
    1 * 1 ROU - 104,00 €

Product Information

  • Catalog #
    Material
    Colour
    Availability
    Price
  • Labels
    Labels
    300-0551
    Paper
    Blue
    Log in for availability
    1 * 1 ROU - 83,00 €

Product Information

  • Catalog #
    Capacity
    Material
    Availability
    Price
  • Square bottle
    Square bottle
    SAMP8165A-250
    250 ml
    HDPE
    Log in for availability
    1 * 1 ST - 6,80 €