Goggles, V-Maxx
Elastic strap; no ventilation; anti-UV (2-1,2), anti-scratch, anti-fog, Clear PC, Transparent
111-2298
Sporty design goggles with elastic strap.
- 180° field of vision for distortion-free peripheral vision
- Rotating strap attachments for easier use with hardhats
- Indirect ventilation complies with splash-resistance test
Can be worn over prescription eyewear and some half mask respirators.
Weight: 93 g.
: EN 166, EN 169, EN 170, 1 F, C, 3, 4, 9
- Type:Elastic strap; no ventilation; anti-UV (2-1,2), anti-scratch, anti-fog
- Colour:Transparent
- Seq:05
- Lenses:Clear PC



