Goggles, V-Maxx
Neoprene strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog, Clear PC, Transparent
Catalog # 111-2296
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
Sporty design goggles with elastic strap.
- 180° field of vision for distortion-free peripheral vision
- Rotating strap attachments for easier use with hardhats
- Indirect ventilation complies with splash-resistance test
Can be worn over prescription eyewear and some half mask respirators.
Weight: 93 g.
Certifications: EN 166, EN 169, EN 170, 1 F, C, 3, 4, 9
Specifications
- Type:Neoprene strap; ventilated; anti-UV (2-1,2), anti-scratch, anti-fog
- Colour:Transparent
- Seq:03
- Lenses:Clear PC
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



