Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microtubes racks

Microtubes racks

Green, 80 (5×16), 11 mm, 225×65×27 mm
Catalog # DELTM-010.7
Supplier:   DELTALAB
Microtubes racks
Catalog # DELTM-010.7
Supplier:  DELTALAB
Microtubes racks

Green, 80 (5×16), 11 mm, 225×65×27 mm

Price
56,10 €
Log in for availability
1 * 5 ST
Product Details & Documents

Space saving racks, made of PP, designed to accommodate microtubes for freezer storage.

  • Alpha-numeric matrix allows accurate sample identification
  • Lateral handles allow easy handling of the racks
  • Use with 1,5/2,0 ml microtubes and 2 ml cryotubes
  • Suitable for freezer use down to −80 °C
  • Autoclavable

Documents

Specifications
  • For tube Ø:
    11 mm
  • No. of Holes:
    80 (5×16)
  • Colour:
    Green
  • Seq:
    02
  • W×D×H:
    225×65×27 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.