Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

80 mm, 0,50 mm, 0,40 mm
Catalog # HILG1412207
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1412207
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

80 mm, 0,50 mm, 0,40 mm

Price
762,00 €
Connexion Pour la disponibilité
1 * 1.000 ST
Product Details & Documents

Soda-lime glass.

  • Both ends open
Spécifications
  • Ext.Ø:
    0,50 mm
  • Ø int.:
    0,40 mm
  • Length:
    80 mm
  • Seq:
    05