Order Entry
Belgium
Orders LinkContactUsLinkComponent
Electronic temperature controllers, EKT Hei-Con

Electronic temperature controllers, EKT Hei-Con

Electronic temperature controller with stainless steel sensor, EKT Hei-Con
Catalog # 441-1319
Electronic temperature controllers, EKT Hei-Con
Catalog # 441-1319
Electronic temperature controllers, EKT Hei-Con

Electronic temperature controller with stainless steel sensor, EKT Hei-Con

Price
509,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Electronic temperature controller with innovative design, can be combined with Hei-PLATE Mix 'n' Heat Core, and MR 3001 K and MR 3002 models. The temperature sensor is on a lead, avoiding damage to the controller from heat and vapours. Maximum button enables user to see the safety cut-off temperature at which the unit will disconnect.

  • Clear double-spaced display for nominal and current temperature
  • Trend signal shows rising medium temperature
  • Displays every temperature between –50 and +300 °C
  • Fuzzy-logic means fast heating, no temperature overshoot
  • Controller is mercury-free, has sensor short-circuit and breakage protection

Choice of stainless steel V2A or glass-coated sensor for use with strong acids.

Protection class (DIN 60529) IP 40

Certifications: Safety and control circuit complies with DIN EN 12878 class 1 and 2.

Ordering information: Supplied with two clamps for fixing onto stay bars with 10 to 13 mm Ø. Please order stay bar and temperature sensor holder separately.

Specifications
  • Model:
    EKT Hei-Con
  • Description:
    Electronic temperature controller with stainless steel sensor
  • Cat. No.:
    441-1319
  • Accuracy:
    ±1 digit
  • W×D×H:
    54×22×126 mm
  • Temperature range:
    Ambient to 300 °C
  • Weight:
    0,3 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spiral cable for contact thermometer
    Spiral cable for contact thermometer
    HEID14-300-009-32
    EKT Hei-Con
    Log in for availability
    1 * 1 ST - 42,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Sensor-glass
    Sensor-glass
    HEID14-014-003-23
    EKT Hei-Con
    Log in for availability
    1 * 1 ST - 223,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Sensor V2A
    Sensor V2A
    HEID14-014-003-22
    EKT Hei-Con
    Log in for availability
    1 * 1 ST - 186,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.