Electronic temperature controllers, EKT Hei-Con
Electronic temperature controller with glass-coated sensor, EKT Hei-Con G
Catalog # 441-1320
Supplier: Heidolph Scientific Products
Electronic temperature controllers, EKT Hei-Con
Catalog # 441-1320
Supplier: Heidolph Scientific Products
Jump to:
Product Details & Documents
Electronic temperature controller with innovative design, can be combined with Hei-PLATE Mix 'n' Heat Core, and MR 3001 K and MR 3002 models. The temperature sensor is on a lead, avoiding damage to the controller from heat and vapours. Maximum button enables user to see the safety cut-off temperature at which the unit will disconnect.
- Clear double-spaced display for nominal and current temperature
- Trend signal shows rising medium temperature
- Displays every temperature between –50 and +300 °C
- Fuzzy-logic means fast heating, no temperature overshoot
- Controller is mercury-free, has sensor short-circuit and breakage protection
Choice of stainless steel V2A or glass-coated sensor for use with strong acids.
Protection class (DIN 60529) IP 40
: Safety and control circuit complies with DIN EN 12878 class 1 and 2.
: Supplied with two clamps for fixing onto stay bars with 10 to 13 mm Ø. Please order stay bar and temperature sensor holder separately.
Specifications
- Model:EKT Hei-Con G
- Description:Electronic temperature controller with glass-coated sensor
- Cat. No.:441-1320
- Accuracy:±1 digit
- W×D×H:54×22×126 mm
- Temperature range:Ambient to 300 °C
- Weight:0,3 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Spiral cable for contact thermometerSpiral cable for contact thermometerHEID14-300-009-32EKT Hei-ConLog in for availability1 * 1 ST - 42,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Sensor-glass
Product Information
- Catalog #ForAvailabilityPrice
- Sensor V2A



